AM-1722-17
Description
AM-1722-17 SLEEVE BEARING ; 17MMX22MMX17MM PWDR MTL BRNZ
Part # 601262
BDI # 525874
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.669
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.866
Length Thru Bore - Millimeter:
17
Nominal Bore - Millimeter:
17
Length Thru Bore - Inch:
0.669
Global Part Number GPN:
488546
GE 17 TXGR
Description
GE 17 TXGR SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 17 TXGR
BDI # 1263135
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating
Self Aligning:
Yes
GE 17 ES-2RS
Description
GE 17 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 17MMB 10MM HSG WID 30MMOD
Part # GE 17 ES-2RS
BDI # 1418310
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
11
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M16 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Lubrication Hole in Housing
Rolling Element:
Spherical Plain Bearing