CB233232
Description
CB233232 SLEEVE BEARING ; CAST-BRONZE 1- 7/16 X 2 X 4
Part # CB233232
BDI # 18256589
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
50.876
CB233132
Description
CB233132 SLEEVE BEARING ; CAST-BRONZE 1- 7/16 X 1-15/16 X 4
Part # CB233132
BDI # 18256585
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
1.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.941
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
49.301
CB232732
Description
CB232732 SLEEVE BEARING ; CAST-BRONZE 1- 7/16 X 1-11/16 X 4
Part # CB232732
BDI # 18256142
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
1.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.691
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
42.951
CB232728
Description
CB232728 SLEEVE BEARING ; CAST-BRONZE 1- 7/16 X 1-11/16 X 3- 1/2
Part # CB232728
BDI # 18256141
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
1.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.691
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
42.951
CB232720
Description
CB232720 SLEEVE BEARING ; CAST-BRONZE 1- 7/16 X 1-11/16 X 2- 1/2
Part # CB232720
BDI # 18256139
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.438
Nominal Outside Diameter - Inch:
1.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.691
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
36.525
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
42.951