Page 1 of 2

Next

Compare
GE63-LO

COMPARE

GE63-LO

Description
GE63-LO SPHERICAL PLAIN BRG ; 2.48IN BORE

INA

Part # GE63-LO

BDI # 1173296

Features

Enclosure: Open
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Other Features: 2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
SIQG 63 ES

COMPARE

SIQG 63 ES

Description
SIQG 63 ES ROD END PLAIN BRG ; NON-RETURNABLE

SKF

Part # SIQG 63 ES

BDI # 1419231

Features

Enclosure: Open
Housing Width - Millimeter: 53.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M48 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GIHNRK63-LO-B

COMPARE

GIHNRK63-LO-B

Description
GIHNRK63-LO-B ROD END BEARING ; NON-RETURNABLE

INA

Part # GIHNRK63-LO-B

BDI # 1173491

Features

Enclosure: Open
Housing Width - Millimeter: 52
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M48 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEG 63 ES

COMPARE

GEG 63 ES

Description
GEG 63 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 63MMB 36MM HSG WID 95MMOD

SKF

Part # GEG 63 ES

BDI # 1420360

Features

Enclosure: Open
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
AM-6370-50

COMPARE

AM-6370-50

Description
AM-6370-50 SLEEVE BEARING ; POR NON RETURNABLE 63MMX70MMX50MM

ISOSTATIC

Part # 601557

BDI # 526089

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.48
Nominal Outside Diameter - Inch: 2.756
Inch - Metric: Metric
Material: SAE841

Outside Diameter - Inch: 2.756
Length Thru Bore - Millimeter: 50
Nominal Bore - Millimeter: 63
Length Thru Bore - Inch: 1.969
Global Part Number GPN: 488786

Price Inventory : In stock
Loading Price
QTY