Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE 140 TXG3A-2RS
Description
GE 140 TXG3A-2RS SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Part # GE 140 TXG3A-2RS
BDI # 1262382
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GEP 140 FS
Description
GEP 140 FS SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Part # GEP 140 FS
BDI # 1302493
Features
Enclosure:
Open
Housing Width - Millimeter:
95
Material - Ball:
Steel
Material - Liner:
Plastic | PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE140-FW-2RS-B
Description
GE140-FW-2RS-B SPHERICAL PLAIN BRG ; NON-RETURNABLE 140MM X 230MM X 130MM
Part # GE140-FW-2RS-B
BDI # 18315040
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing