SS-6476-32
Description
SS-6476-32 SLEEVE BEARING ; SINTERED BRONZE 2X2-3/8X2
Part # SS-6476-32
BDI # 18137308
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.38
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
60.452
Nominal Outside Diameter - Millimeter:
60.325
SS-1224-12
Description
SS-1224-12 SLEEVE BEARING ; SINTERED BRONZE 3/8X3/4X3/4
Part # SS-1224-12
BDI # 18135930
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05
SS-2440-24
Description
SS-2440-24 SLEEVE BEARING ; SINTERED BRONZE 3/4X1-1/4X1-1/2
Part # SS-2440-24
BDI # 18136089
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
31.826
Nominal Outside Diameter - Millimeter:
31.75
SF-3240-20
Description
SF-3240-20 FLANGE BEARING ; SINTERED BRONZE 1X1-1/4X1-1/4X1-5/8X1/8
Part # SF-3240-20
BDI # 18136718
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.25
Flange Outside Diameter - Inch:
1.625
SS-3848-24
Description
SS-3848-24 SLEEVE BEARING ; SINTERED BRONZE 1-3/16X1-1/2X1-1/2
Part # SS-3848-24
BDI # 18137149
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1