Page 1 of 2

Next

Compare
GE125-LO

COMPARE

GE125-LO

Description
GE125-LO SPHERICAL PLAIN BRG

INA

Part # GE125-LO

BDI # 1173119

Features

Enclosure: Open
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: 2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEG 125 ES

COMPARE

GEG 125 ES

Description
GEG 125 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEG 125 ES

BDI # 1268061

Features

Enclosure: Open
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SIQG 125 ES

COMPARE

SIQG 125 ES

Description
SIQG 125 ES ROD END PLAIN BRG

SKF

Part # SIQG 125 ES

BDI # 1260072

Features

Enclosure: Open
Housing Width - Millimeter: 105
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M100 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
ORB72SA

COMPARE

ORB72SA

Description
ORB72SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB72SA

BDI # 796962

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 177.8
Housing Width - Millimeter: 55.753
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
GIHNRK125-LO

COMPARE

GIHNRK125-LO

Description
GIHNRK125-LO ROD END BEARING ; POR NON-RETURNABLE

INA

Part # GIHNRK125-LO-A

BDI # 1173483

Features

Enclosure: Open
Housing Width - Millimeter: 102
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M100 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY