Page 1 of 23

Next

Compare
CB-8096-72

COMPARE

CB-8096-72

Description
CB-8096-72 SLEEVE BEARING ; 5" BORE 6" OD 9" LTB

ISOSTATIC

Part # 105030

BDI # 523415

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 5
Nominal Outside Diameter - Inch: 6
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 6
Length Thru Bore - Millimeter: 228.6
Nominal Bore - Millimeter: 127
Length Thru Bore - Inch: 9
Global Part Number GPN: 490122

Price Inventory : Available to order
Loading Price
QTY
SIQG 125 ES

COMPARE

SIQG 125 ES

Description
SIQG 125 ES ROD END PLAIN BRG

SKF

Part # SIQG 125 ES

BDI # 1260072

Features

Enclosure: Open
Housing Width - Millimeter: 105
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M100 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEZH 508 ESX-2LS

COMPARE

GEZH 508 ESX-2LS

Description
GEZH 508 ESX-2LS SPHERICAL PLAIN BEARING

SKF

Part # GEZH 508 ESX-2LS

BDI # 24287516

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE 140 TXA-2RS

COMPARE

GE 140 TXA-2RS

Description
GE 140 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 5.512"B 8.268"OD

SKF

Part # GE 140 TXA-2RS

BDI # 1262316

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
60SBB96GG169

COMPARE

60SBB96GG169

Description
60SBB96GG169 SPHERICAL PLAIN BEARING

TIMKEN

Part # 60SBB96GG169

BDI # 1347786

Features

Enclosure: Open
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY