Page 1 of 4

Next

Compare
GEG 160 ES

COMPARE

GEG 160 ES

Description
GEG 160 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEG 160 ES

BDI # 1258782

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE160-LO

COMPARE

GE160-LO

Description
GE160-LO SPHERICAL PLAIN BRG ; NON-RETURNABLE 160MM X 230MM X 160MM

INA

Part # GE160-LO

BDI # 18102882

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 160 ESL-2RS

COMPARE

GE 160 ESL-2RS

Description
GE 160 ESL-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 160 ESL-2RS

BDI # 22784035

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE160-FO-2RS-A

COMPARE

GE160-FO-2RS-A

Description
GE160-FO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE 160MM X 260MM X 135MM

INA

Part # GE160-FO-2RS-A

BDI # 18314809

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SIQG 160 ES

COMPARE

SIQG 160 ES

Description
SIQG 160 ES ROD END PLAIN BRG ; NON-RETURNABLE

SKF

Part # SIQG 160 ES

BDI # 1259485

Features

Enclosure: Open
Housing Width - Millimeter: 133
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M125 X 4
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY