GE260-UK-2RS
Description
GE260-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE260-UK-2RS-B
BDI # 1173205
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE300-DO-2RS-A-C3
Description
GE300-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE 300MM ID X 430MM OD
Part # GE300-DO-2RS-A-C3
BDI # 19264712
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning:
Yes
GE200-DO-2RS
Description
GE200-DO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE200-DO-2RS-A
BDI # 1173167
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE240-FW-2RS-B
Description
GE240-FW-2RS-B SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE240-FW-2RS-B
BDI # 1173188
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece | Wide Inner Ring | Larger Tilt Angle
Self Aligning:
Yes
GE220-UK-2RS-B
Description
GE220-UK-2RS-B SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE220-UK-2RS-B
BDI # 1173184
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes