GE260ES2RS
Description
GE260ES2RS SPHERICAL PLAIN BRG ; 260MM X 370MM X 150MM
Part # GE260ES2RS
BDI # 514712
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece
Self Aligning:
Yes
GE260GS2RS
Description
GE 260GS 2RS SPHERICAL PLAIN BEARING ; 260MM ID X 400MM OD X 205MM W
Part # GE260GS2RS
BDI # 514714
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
2 Piece
Self Aligning:
Yes