GE300-DO-2RS-A
        
            Description
            
            GE300-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
    
Part # GE300-DO-2RS-A
BDI # 1173209
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Housing Width - Millimeter:
                            
                                120
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                Not Applicable
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.929
                        
        
                            Other Features:
                            
                                2 Piece | Single Axial Split in Outer Ring
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
GE 300 ES-2RS
        
            Description
            
            GE 300 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
    
Part # GE 300 ES-2RS
BDI # 1268091
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Housing Width - Millimeter:
                            
                                120
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                Not Applicable
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.929
                        
        
                            Other Features:
                            
                                2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
GEC 320 TXA-2RS
        
            Description
            
            GEC 320 TXA-2RS SPHERICAL PLAIN BRG
    
Part # GEC 320 TXA-2RS
BDI # 1262290
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Housing Width - Millimeter:
                            
                                135
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                Teflon
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                17.323
                        
        
                            Other Features:
                            
                                2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
GE300-DO-2RS-A-C3
        
            Description
            
            GE300-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE 300MM ID X 430MM OD
    
Part # GE300-DO-2RS-A-C3
BDI # 19264712
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Housing Width - Millimeter:
                            
                                120
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                PTFE
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.929
                        
        
                            Other Features:
                            
                                Elgoglide Sliding | Internal Clearance C3-LOOSE
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Housing Width - Millimeter:
                            
                                120
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                Not Applicable
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.929
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Rolling Element:
                            
                                Spherical Plain Bearing