Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
CB-2228-16
Description
CB-2228-16 SLEEVE BEARING ; 1-3/8" BORE 1-3/4" OD 2" LTB
Part # 104625
BDI # 523063
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
2
Global Part Number GPN:
489761
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.628
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
34.925
Global Part Number GPN:
490971
EP-222620
Description
EP-222620 SLEEVE BEARING ; 1.3785"X1.63"X1-1/4" PWDR MTL BRNZ
Part # 201428
BDI # 523825
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.63
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
490661
EP-222648
Description
EP-222648 SLEEVE BEARING ; 1.3785"X1.63"X3" PWDR MTL BRNZ
Part # 201432
BDI # 523829
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.63
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
3
Global Part Number GPN:
490665