GE500-DF-G9
        
            Description
            
            GE500-DF-G9 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 500MM X 670MM X 230MM
    
Part # GE500-DF-G9
BDI # 24861454
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Housing Width - Millimeter:
                            
                                195
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                PTFE
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                26.378
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Rolling Element:
                            
                                Spherical Plain Bearing
                        
        
GE600-DW-2RS2-B-XL
        
            Description
            
            GE600-DW-2RS2-B-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 600MM X 800MM X 272MM
    
Part # GE600-DW-2RS2-B-XL
BDI # 24861458
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Housing Width - Millimeter:
                            
                                230
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                PTFE
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                31.496
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Rolling Element:
                            
                                Spherical Plain Bearing
                        
        
GE460-DW-B-XL
        
            Description
            
            GE460-DW-B-XL X-LIFE SPHERICAL PLAIN BRG ; POR NON RETURNABLE 460MM X 620MM X 218MM
    
Part # GE460-DW-B-XL
BDI # 1173267
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Housing Width - Millimeter:
                            
                                185
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                Teflon
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                24.409
                        
        
                            Other Features:
                            
                                2 Piece | Axially Split Outer Ring
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Housing Width - Millimeter:
                            
                                195
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                PTFE
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                26.378
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Rolling Element:
                            
                                Spherical Plain Bearing
                        
        
GE400-DW-B-XL
        
            Description
            
            GE400-DW-B-XL X-LIFE SPHERICAL PLAIN BRG ; POR NON RETURNABLE 400MM X 540MM X 190MM
    
Part # GE400-DW-B-XL
BDI # 24861448
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Housing Width - Millimeter:
                            
                                160
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                PTFE
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                21.26
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Rolling Element:
                            
                                Spherical Plain Bearing