GE460-DW-B-XL
        
            Description
            
            GE460-DW-B-XL X-LIFE SPHERICAL PLAIN BRG ; POR NON RETURNABLE 460MM X 620MM X 218MM
    
Part # GE460-DW-B-XL
BDI # 1173267
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Housing Width - Millimeter:
                            
                                185
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                Teflon
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                24.409
                        
        
                            Other Features:
                            
                                2 Piece | Axially Split Outer Ring
                        
        
                            Self Aligning:
                            
                                Yes