Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SAR1-60
Description
SAR1-60 SPHERICAL PLAIN BEARING ; 60MM ID 90MM OD 44MM W
Part # SAR1-60
BDI # 1229156
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning:
Yes
SA4-50B
Description
SA4-50B SPHERICAL PLAIN BEARING ; 50MM ID 80MM OD 42MM W
Part # SA4-50B
BDI # 1229029
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SA4-70B
Description
SA4-70B SPHERICAL PLAIN BEARING ; NON RETURNABLE 70MM ID 110MM OD 58MM W
Part # SA4-70B
BDI # 1229032
Features
Enclosure:
Open
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SA1-70BSS
Description
SA1-70BSS SPHER PLAIN BRG ; NON RETURNABLE 70MMX105MMX49MM
Part # SA1-70BSS
BDI # 1228999
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes