SS-6476-32
Description
SS-6476-32 SLEEVE BEARING ; SINTERED BRONZE 2X2-3/8X2
Part # SS-6476-32
BDI # 18137308
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.38
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
60.452
Nominal Outside Diameter - Millimeter:
60.325
SS-6480-16
Description
SS-6480-16 SLEEVE BEARING ; SINTERED BRONZE 2X2-1/2X1
Part # SS-6480-16
BDI # 18137314
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Outside Diameter - Inch:
2.505
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
63.627
Nominal Outside Diameter - Millimeter:
63.5
SS-8896-40
Description
SS-8896-40 SLEEVE BEARING ; SINTERED BRONZE 2-3/4X3X2-1/2
Part # SS-8896-40
BDI # 18137370
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
76.327
Nominal Outside Diameter - Millimeter:
76.2
SS-8088-48
Description
SS-8088-48 SLEEVE BEARING ; SINTERED BRONZE 2-1/2X2-3/4X3
Part # SS-8088-48
BDI # 18137336
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.754
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
69.952
Nominal Outside Diameter - Millimeter:
69.85
SS-88104-32
Description
SS-88104-32 SLEEVE BEARING ; SINTERED BRONZE 2-3/4X3-1/4X2
Part # SS-88104-32
BDI # 18137366
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.255
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
82.677
Nominal Outside Diameter - Millimeter:
82.55