GEZ 208 ES-2RS
Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD
Part # GEZ 208 ES-2RS
BDI # 1418395
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
BLRB 365216 A-2RS
Description
BLRB 365216 A-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # BLRB 365216 A-2RS
BDI # 1422510
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
56
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 208 TXE-2LS
Description
GEZ 208 TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 208 TXE-2LS
BDI # 18294488
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.938
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 60 TXG3E-2LS
Description
GE 60 TXG3E-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE 60MMB 36MM HSG WID 90MMOD
Part # GE 60 TXG3E-2LS
BDI # 1262463
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
GEH 60 ES-2LS
Description
GEH 60 ES-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEH 60 ES-2LS
BDI # 1262119
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece | Larger Tilt Angle | Triple Lip Heavy Duty Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes