GE500-DW-2RS2-B-XL

COMPARE

GE500-DW-2RS2-B-XL

Description
GE500-DW-2RS2

INA

Part # GE500-DW-2RS2

BDI # 19264724

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 195
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE500-DF-G9

COMPARE

GE500-DF-G9

Description
GE500-DF-G9 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 500MM X 670MM X 230MM

INA

Part # GE500-DF-G9

BDI # 24861454

Features

Enclosure: Open
Housing Width - Millimeter: 195
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY