Page 1 of 28

Next

Compare
SS-7288-32

COMPARE

SS-7288-32

Description
SS-7288-32 SLEEVE BEARING ; SINTERED BRONZE 2-1/4X2-3/4X2

RINGBALL

Part # SS-7288-32

BDI # 18137329

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.25
Nominal Outside Diameter - Inch: 2.75
Inch - Metric: Inch
Outside Diameter - Inch: 2.755

Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 57.15
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 69.977
Nominal Outside Diameter - Millimeter: 69.85

Price Inventory : In stock
Loading Price
QTY
EP-364232

COMPARE

EP-364232

Description
EP-364232 SLEEVE BEARING ; 2.254"X2.631"X2" PWDR MTL BRNZ

ISOSTATIC

Part # 201524

BDI # 523921

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.25
Nominal Outside Diameter - Inch: 2.625
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.631
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 57.15
Length Thru Bore - Inch: 2
Global Part Number GPN: 490760

Price Inventory : In stock
Loading Price
QTY
BH3640-LSS

COMPARE

BH3640-LSS

Description
BH3640LSS SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.318" W SEALED

RBC BEARINGS

Part # BH3640LSS

BDI # 796853

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: 2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GEZ204ES

COMPARE

GEZ204ES

Description
GEZ204ES ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ204ES

BDI # 17243687

Features

Enclosure: Open
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GEZ204ES-2RS

COMPARE

GEZ204ES-2RS

Description
GEZ204ES 2RS ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ204ES-2RS

BDI # 17243688

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY