SS-7288-32
Description
SS-7288-32 SLEEVE BEARING ; SINTERED BRONZE 2-1/4X2-3/4X2
Part # SS-7288-32
BDI # 18137329
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.755
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
69.977
Nominal Outside Diameter - Millimeter:
69.85
SBB36
Description
SBB36 SPHERICAL PLAIN BEARING ; 57.15MM X 90.488MM X 50.01MM W/O SEAL
Part # SBB36
BDI # 516575
Features
Enclosure:
Open
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
AA-2605-5
Description
AA-2605-5 SLEEVE BEARING ; 2-1/4" BORE 2-5/8" OD 3" LTB
Part # 101789
BDI # 522064
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.63
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
3
Global Part Number GPN:
488035
AA-2605-3
Description
AA-2605-3 SLEEVE BEARING ; 2-1/4" BORE 2-5/8" OD 2" LTB
Part # 101788
BDI # 522063
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.63
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2
Global Part Number GPN:
488034
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
2.754
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
3
Global Part Number GPN:
482546