EP-384432
Description
EP-384432 SLEEVE BEARING ; 2.379"X2.756"X2" PWDR MTL BRNZ
Part # 201529
BDI # 523926
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.375
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.756
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2
Global Part Number GPN:
490765
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
CB-3947-32
Description
CB-3947-32 SLEEVE BEARING ; 2-7/16" BORE 2-15/16" OD 4" LTB
Part # 104907
BDI # 523306
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.938
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
4
Global Part Number GPN:
490010
CB394640
Description
CB394640 SLEEVE BEARING ; CAST-BRONZE 2- 7/16 X 2- 7/8 X 5
Part # CB394640
BDI # 18252190
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
73.101
CB394750
Description
CB394750 SLEEVE BEARING ; CAST-BRONZE 2- 7/16 X 2-15/16 X 6- 1/4
Part # CB394750
BDI # 18252193
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.941
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
6.25
Outside Diameter - Millimeter:
74.701