SS-8896-40
Description
SS-8896-40 SLEEVE BEARING ; SINTERED BRONZE 2-3/4X3X2-1/2
Part # SS-8896-40
BDI # 18137370
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
76.327
Nominal Outside Diameter - Millimeter:
76.2
SS-88104-32
Description
SS-88104-32 SLEEVE BEARING ; SINTERED BRONZE 2-3/4X3-1/4X2
Part # SS-88104-32
BDI # 18137366
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.255
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
82.677
Nominal Outside Diameter - Millimeter:
82.55
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece
Self Aligning:
Yes
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
3
Global Part Number GPN:
484241
AA-3100-7
Description
AA-3100-7 SLEEVE BEARING ; 2-3/4" BORE 3-1/8" OD 1-1/4" LTB
Part # 101812
BDI # 522087
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.129
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
488090