SS-96112-48
Description
SS-96112-48 SLEEVE BEARING ; SINTERED BRONZE 3X3-1/2X3
Part # SS-96112-48
BDI # 18137376
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
89.027
Nominal Outside Diameter - Millimeter:
88.9
CB-4860-50
Description
CB-4860-50 SLEEVE BEARING ; 3" BORE 3-3/4" OD 6-1/4" LTB
Part # 104983
BDI # 523371
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.25
Global Part Number GPN:
490077
EP-485232
Description
EP-485232 SLEEVE BEARING ; 3.006"X3.257"X2" PWDR MTL BRNZ
Part # 201544
BDI # 523941
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.257
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
2
Global Part Number GPN:
490780
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece
Self Aligning:
Yes
SBB482RS
Description
SBB482RS SPHERICAL PLAIN BEARING ; 76.2MM X 120.65MM X 66.68MM W/SEAL
Part # SBB48-2RS
BDI # 516581
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing