Page 1 of 105

Next

Compare
SS-96112-48

COMPARE

SS-96112-48

Description
SS-96112-48 SLEEVE BEARING ; SINTERED BRONZE 3X3-1/2X3

RINGBALL

Part # SS-96112-48

BDI # 18137376

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3
Nominal Outside Diameter - Inch: 3.5
Inch - Metric: Inch
Outside Diameter - Inch: 3.505

Length Thru Bore - Millimeter: 76.2
Nominal Bore - Millimeter: 76.2
Length Thru Bore - Inch: 3
Outside Diameter - Millimeter: 89.027
Nominal Outside Diameter - Millimeter: 88.9

Price Inventory : In stock
Loading Price
QTY
CB-4860-50

COMPARE

CB-4860-50

Description
CB-4860-50 SLEEVE BEARING ; 3" BORE 3-3/4" OD 6-1/4" LTB

ISOSTATIC

Part # 104983

BDI # 523371

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3
Nominal Outside Diameter - Inch: 3.75
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 3.75
Length Thru Bore - Millimeter: 158.75
Nominal Bore - Millimeter: 76.2
Length Thru Bore - Inch: 6.25
Global Part Number GPN: 490077

Price Inventory : In stock
Loading Price
QTY
SBB482RS

COMPARE

SBB482RS

Description
SBB482RS SPHERICAL PLAIN BEARING ; 76.2MM X 120.65MM X 66.68MM W/SEAL

IKO

Part # SBB48-2RS

BDI # 516581

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GEZ300ES-2RS

COMPARE

GEZ300ES-2RS

Description
GEZ300ES 2RS ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ300ES-2RS

BDI # 17243694

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GEZ308ES-2RS

COMPARE

GEZ308ES-2RS

Description
GEZ308ES 2RS ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ308ES-2RS

BDI # 17243698

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY