Page 1 of 11

Next

Compare
SALA 80 ES-2RS

COMPARE

SALA 80 ES-2RS

Description
SALA 80 ES-2RS ROD END PLAIN BRG ; NON-RETURNABLE

SKF

Part # SALA 80 ES-2RS

BDI # 1260068

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 48
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M64 X 4
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Double Lip Seals
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SIQG 80 ES

COMPARE

SIQG 80 ES

Description
SIQG 80 ES ROD END PLAIN BRG ; NON-RETURNABLE

SKF

Part # SIQG 80 ES

BDI # 1268473

Features

Enclosure: Open
Housing Width - Millimeter: 68
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M64 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SCF 80 ES

COMPARE

SCF 80 ES

Description
SCF 80 ES ROD END PLAIN BRG ; NON-RETURNABLE

SKF

Part # SCF 80 ES

BDI # 1258873

Features

Enclosure: Open
Housing Width - Millimeter: 62
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: Not Applicable
Thread Direction: Not Applicable
Inch - Metric: Metric
Other Features: 3 Piece | Rectangular Welding Shank
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE 80 TXG3A-2LS

COMPARE

GE 80 TXG3A-2LS

Description
GE 80 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 80 TXG3A-2LS

BDI # 1262394

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 45
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: 2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 80 ES-2LS

COMPARE

GE 80 ES-2LS

Description
GE 80 ES-2LS SPHERICAL PLAIN BRG

SKF

Part # GE 80 ES-2LS

BDI # 1262122

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: 2 Piece | Triple Lip Heavy Duty Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY