SS-1216-12
Description
SS-1216-12 SLEEVE BEARING ; SINTERED BRONZE 3/8X1/2X3/4
Part # SS-1216-12
BDI # 18135907
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
12.776
Nominal Outside Diameter - Millimeter:
12.7
SS-1216-18
Description
SS-1216-18 SLEEVE BEARING ; SINTERED BRONZE 3/8X1/2X1-1/8
Part # SS-1216-18
BDI # 18135910
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
28.575
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
1.125
Outside Diameter - Millimeter:
12.776
Nominal Outside Diameter - Millimeter:
12.7
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.627
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
1
Global Part Number GPN:
482618
RM 7 SB Z
Description
RM 7 SB Z ROD END BEARING ; 3-PIECE BRONZE COMM. MALE RH ZERK
Part # RM 7 SB Z
BDI # 18259422
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
7/16-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball | Oil Impregnated Race | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
SS-1418-16
Description
SS-1418-16 SLEEVE BEARING ; SINTERED BRONZE 7/16X9/16X1
Part # SS-1418-16
BDI # 18135940
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.438
Nominal Outside Diameter - Inch:
0.563
Inch - Metric:
Inch
Outside Diameter - Inch:
0.565
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
11.125
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
14.351
Nominal Outside Diameter - Millimeter:
14.3