Page 1 of 9

Next

Compare
GEZ 312 ES

COMPARE

GEZ 312 ES

Description
GEZ 312 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 312 ES

BDI # 1265227

Features

Enclosure: Open
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
CB606856

COMPARE

CB606856

Description
CB606856 SLEEVE BEARING ; CAST-BRONZE 3- 3/4 X 4- 1/4 X 7

RINGBALL

Part # CB606856

BDI # 18252143

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.75
Nominal Outside Diameter - Inch: 4.25
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 4.255
Length Thru Bore - Millimeter: 177.8
Nominal Bore - Millimeter: 95.25
Length Thru Bore - Inch: 7
Outside Diameter - Millimeter: 108.077

Price Inventory : Available to order
Loading Price
QTY
CB606840

COMPARE

CB606840

Description
CB606840 SLEEVE BEARING ; CAST-BRONZE 3- 3/4 X 4- 1/4 X 5

RINGBALL

Part # CB606840

BDI # 18252142

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.75
Nominal Outside Diameter - Inch: 4.25
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 4.255
Length Thru Bore - Millimeter: 127
Nominal Bore - Millimeter: 95.25
Length Thru Bore - Inch: 5
Outside Diameter - Millimeter: 108.077

Price Inventory : Available to order
Loading Price
QTY
CB607252

COMPARE

CB607252

Description
CB607252 SLEEVE BEARING ; CAST-BRONZE 3- 3/4 X 4- 1/2 X 6- 1/2

RINGBALL

Part # CB607252

BDI # 18252144

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.75
Nominal Outside Diameter - Inch: 4.5
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 4.505
Length Thru Bore - Millimeter: 165.1
Nominal Bore - Millimeter: 95.25
Length Thru Bore - Inch: 6.5
Outside Diameter - Millimeter: 114.427

Price Inventory : Available to order
Loading Price
QTY
37SF60

COMPARE

37SF60

Description
37SF60 SPHERICAL PLAIN BEARING

TIMKEN

Part # 37SF60

BDI # 1338655

Features

Enclosure: Open
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY