Features
Enclosure:
Open
Housing Width - Millimeter:
70.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Cast Iron
Mounting Thread:
M110 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
SIQG 100 ES
Description
SIQG 100 ES ROD END PLAIN BRG ; NON-RETURNABLE
Part # SIQG 100 ES
BDI # 1269405
Features
Enclosure:
Open
Housing Width - Millimeter:
85.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Cast Iron
Mounting Thread:
M80 X 3
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
GE100-TXE-2LS
Description
GE100-TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MM ID 150MM OD
Part # GE 100 TXE-2LS
BDI # 23954130
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 100 TXG3A-2LS
Description
GE 100 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 100 TXG3A-2LS
BDI # 1262372
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
GX 100 F
Description
GX 100 F SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Part # GX 100 F
BDI # 1268043
Features
Enclosure:
Open
Housing Width - Millimeter:
46
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Single Direction | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
210