Page 1 of 6

Next

Compare
GEZ400ES

COMPARE

GEZ400ES

Description
GEZ400ES ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ400ES

BDI # 17243700

Features

Enclosure: Open
Housing Width - Millimeter: 76.2
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
CB-6476-56

COMPARE

CB-6476-56

Description
CB-6476-56 SLEEVE BEARING ; 4" BORE 4-3/4" OD 7" LTB

ISOSTATIC

Part # 105008

BDI # 523394

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4
Nominal Outside Diameter - Inch: 4.75
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 4.75
Length Thru Bore - Millimeter: 177.8
Nominal Bore - Millimeter: 101.6
Length Thru Bore - Inch: 7
Global Part Number GPN: 490101

Price Inventory : Available to order
Loading Price
QTY
GAZ 400 SA

COMPARE

GAZ 400 SA

Description
GAZ 400 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GAZ 400 SA

BDI # 1267063

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 158.75
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEZ 400 ES-2RS

COMPARE

GEZ 400 ES-2RS

Description
GEZ 400 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 4"B 3" HSG WID 6-1/4"OD

SKF

Part # GEZ 400 ES-2RS

BDI # 1265229

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 76.2
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE101-ZO-HLN

COMPARE

GE101-ZO-HLN

Description
GE101-ZO-HLN SPHERICAL PLAIN BRG ; NON-RETURNABLE 101.6MM X 158.75MM

INA

Part # GE101-ZO-HLN

BDI # 19264660

Features

Enclosure: Open
Housing Width - Millimeter: 76.2
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY