CB091210
Description
CB091210 SLEEVE BEARING ; CAST-BRONZE 9/16 X 3/4 X 1- 1/4
Part # CB091210
BDI # 18256373
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
19.126
CB091214
Description
CB091214 SLEEVE BEARING ; CAST-BRONZE 9/16 X 3/4 X 1- 3/4
Part # CB091214
BDI # 18256375
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
19.126
CB091220
Description
CB091220 SLEEVE BEARING ; CAST-BRONZE 9/16 X 3/4 X 2- 1/2
Part # CB091220
BDI # 18256378
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
19.126
CB091308
Description
CB091308 SLEEVE BEARING ; CAST-BRONZE 9/16 X 13/16 X 1
Part # CB091308
BDI # 18256379
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.816
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
20.726
CB091212
Description
CB091212 SLEEVE BEARING ; CAST-BRONZE 9/16 X 3/4 X 1- 1/2
Part # CB091212
BDI # 18256374
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
19.126