Page 1 of 5

Next

Compare
GE 140 TXA-2RS

COMPARE

GE 140 TXA-2RS

Description
GE 140 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 5.512"B 8.268"OD

SKF

Part # GE 140 TXA-2RS

BDI # 1262316

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 140 TXG3A-2RS

COMPARE

GE 140 TXG3A-2RS

Description
GE 140 TXG3A-2RS SPHERICAL PLAIN BEARING ; NON-RETURNABLE

SKF

Part # GE 140 TXG3A-2RS

BDI # 1262382

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEP 140 FS

COMPARE

GEP 140 FS

Description
GEP 140 FS SPHERICAL PLAIN BEARING ; NON-RETURNABLE

SKF

Part # GEP 140 FS

BDI # 1302493

Features

Enclosure: Open
Housing Width - Millimeter: 95
Material - Ball: Steel
Material - Liner: Plastic | PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE140-FW-2RS-B

COMPARE

GE140-FW-2RS-B

Description
GE140-FW-2RS-B SPHERICAL PLAIN BRG ; NON-RETURNABLE 140MM X 230MM X 130MM

INA

Part # GE140-FW-2RS-B

BDI # 18315040

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE140-DO

COMPARE

GE140-DO

Description
GE140-DO SPHERICAL PLAIN BRG ; 5.512" BORE 8.268" OD

INA

Part # GE140-DO

BDI # 1173128

Features

Enclosure: Open
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece | Single Axial Split in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY