Page 1 of 4

Next

Compare
GE 160 TXG3A-2RS

COMPARE

GE 160 TXG3A-2RS

Description
GE 160 TXG3A-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 160 TXG3A-2RS

BDI # 1262363

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEG 160 ES

COMPARE

GEG 160 ES

Description
GEG 160 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEG 160 ES

BDI # 1258782

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEP 160 FS

COMPARE

GEP 160 FS

Description
GEP 160 FS SPHERICAL PLAIN BEARING ; NON-RETURNABLE

SKF

Part # GEP 160 FS

BDI # 1260048

Features

Enclosure: Open
Housing Width - Millimeter: 109
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 3 Piece | Radially Split Outer Ring | Chrome Plated Ball | Separable | Self Lubricating | Lubrication Hole and Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE160-LO

COMPARE

GE160-LO

Description
GE160-LO SPHERICAL PLAIN BRG ; NON-RETURNABLE 160MM X 230MM X 160MM

INA

Part # GE160-LO

BDI # 18102882

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 160 ESL-2RS

COMPARE

GE 160 ESL-2RS

Description
GE 160 ESL-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 160 ESL-2RS

BDI # 22784035

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY