FM-2026-20
Description
FM-2026-20 PLAIN BEARING ; 20MMX26MMX20MMX32MMX3MM
Part # 602195
BDI # 526209
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.024
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Global Part Number GPN:
491164
AM-2026-16
Description
AM-2026-16 SLEEVE BEARING ; 20MMX26MMX16MM PWDR MTL BRNZ
Part # 601311
BDI # 525909
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.024
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.024
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
Global Part Number GPN:
488581
Features
Enclosure:
Open
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
M20 X 1.5
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Relubricate with Funnel Type Grease Nipple
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
13
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Single Direction | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
55