SS-2632-12
Description
SS-2632-12 SLEEVE BEARING ; 0.815"X1.003"X3/4" PWDR MTL BRONZE
Part # 401267
BDI # 524948
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
25.476
SS-2632-20
Description
SS-2632-20 SLEEVE BEARING ; 0.815"X1.003"X1-1/4" POWDR MTL BRNZ
Part # 401269
BDI # 524950
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
491622
SS-2632-32
Description
SS-2632-32 SLEEVE BEARING ; 0.815"X1.003"X2" PWDR MTL BRONZE
Part # 401272
BDI # 524953
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
25.476
SS-2632-24
Description
SS-2632-24 SLEEVE BEARING ; 0.815"X1.003"X1-1/2" POWDR MTL BRNZ
Part # 401270
BDI # 524951
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
25.476
SS-2632-16
Description
SS-2632-16 SLEEVE BEARING ; 0.815"X1.003"X1" PWDR MTL BRONZE
Part # 401268
BDI # 524949
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
1
Global Part Number GPN:
491621