CB152020
Description
CB152020 SLEEVE BEARING ; CAST-BRONZE 15/16 X 1- 1/4 X 2- 1/2
Part # CB152020
BDI # 18256342
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.938
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
23.825
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
31.826
CB152008
Description
CB152008 SLEEVE BEARING ; CAST-BRONZE 15/16 X 1- 1/4 X 1
Part # CB152008
BDI # 18256339
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.938
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
23.825
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
31.826
CB151916
Description
CB151916 SLEEVE BEARING ; CAST-BRONZE 15/16 X 1- 3/16 X 2
Part # CB151916
BDI # 18256336
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.938
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.191
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
23.825
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
30.251
CB152012
Description
CB152012 SLEEVE BEARING ; CAST-BRONZE 15/16 X 1- 1/4 X 1- 1/2
Part # CB152012
BDI # 18256340
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.938
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
23.825
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
31.826
CB152112
Description
CB152112 SLEEVE BEARING ; CAST-BRONZE 15/16 X 1- 5/16 X 1- 1/2
Part # CB152112
BDI # 18256344
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.938
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
23.825
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
33.426