SBG 16SS
Description
SBG 16SS SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1 INCH BORE 1.75 INCH OD
Part # 1801602000
BDI # 355664
Features
Enclosure:
Open
Housing Width - Millimeter:
20.244
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN:
39488
Self Aligning:
Yes
CB-1626-16
Description
CB-1626-16 SLEEVE BEARING ; 1" BORE 1-5/8" OD 2" LTB
Part # 104431
BDI # 522902
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Global Part Number GPN:
489597
FF-1304-1
Description
FF-1304-1 PLAIN BEARING ; 1"X1.3785"X2"X1-3/4"X3/16"
Part # 102142
BDI # 522252
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.375
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.379
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490962
Features
Enclosure:
Open
Housing Width - Millimeter:
19.837
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39522
Self Aligning:
Yes
CB-1618-08
Description
CB-1618-08 SLEEVE BEARING ; 1" BORE 1-1/8" OD 1" LTB
Part # 104373
BDI # 522848
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.125
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Global Part Number GPN:
489541