SS-3442-16
Description
SS-3442-16 SLEEVE BEARING ; 1.065"X1.316"X1" PWDR MTL BRONZE
Part # 401357
BDI # 525038
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.063
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
27
Length Thru Bore - Inch:
1
Global Part Number GPN:
491703
SS-3442-40
Description
SS-3442-40 SLEEVE BEARING ; 1.065"X1.316"X2-1/2" POWDR MTL BRNZ
Part # 401360
BDI # 525041
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.063
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
27
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
33.426
SS-3442-32
Description
SS-3442-32 SLEEVE BEARING ; 1.065"X1.316"X2" PWDR MTL BRONZE
Part # 401359
BDI # 525040
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.063
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
27
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
33.426
SS-3442-24
Description
SS-3442-24 SLEEVE BEARING ; 1.065"X1.316"X1-1/2" POWDR MTL BRNZ
Part # 401358
BDI # 525039
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.063
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
27
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
33.426
SS-3442-16
Description
SS-3442-16 SLEEVE BEARING ; SINTERED BRONZE 1-1/16X1-5/16X1
Part # SS-3442-16
BDI # 18137116
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.063
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
27
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
33.426
Nominal Outside Diameter - Millimeter:
33.35