Features
Enclosure:
Open
Housing Width - Millimeter:
19.5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
75
FM-3038-25
Description
FM-3038-25 PLAIN BEARING ; 30MMX38MMX25MMX46MMX4MM
Part # 602257
BDI # 526240
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
46
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.496
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
30
Global Part Number GPN:
491195
Features
Enclosure:
Open
Housing Width - Millimeter:
19.5
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
75
GE 30 ES-2RS
Description
GE 30 ES-2RS SPHERICAL PLAIN BRG ; 30MM BORE 18MM HOUSING WID 47MM OD
Part # GE 30 ES-2RS
BDI # 1418319
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing