SS-3848-16
Description
SS-3848-16 SLEEVE BEARING ; 1.192"X1.504"X1" PWDR MTL BRONZE
Part # 401388
BDI # 525069
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
1
Global Part Number GPN:
491731
SS-3846-32
Description
SS-3846-32 SLEEVE BEARING ; SINTERED BRONZE 1-3/16X1-7/16X2
Part # SS-3846-32
BDI # 18137144
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.438
Inch - Metric:
Inch
Outside Diameter - Inch:
1.441
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
36.601
Nominal Outside Diameter - Millimeter:
36.525
SS-3846-20
Description
SS-3846-20 SLEEVE BEARING ; SINTERED BRONZE 1-3/16X1-7/16X1-1/4
Part # SS-3846-20
BDI # 18137142
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.438
Inch - Metric:
Inch
Outside Diameter - Inch:
1.441
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
36.601
Nominal Outside Diameter - Millimeter:
36.525
SS-3846-48
Description
SS-3846-48 SLEEVE BEARING ; SINTERED BRONZE 1-3/16X1-7/16X3
Part # SS-3846-48
BDI # 18137146
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.438
Inch - Metric:
Inch
Outside Diameter - Inch:
1.441
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
36.601
Nominal Outside Diameter - Millimeter:
36.525
SS-3848-20
Description
SS-3848-20 SLEEVE BEARING ; SINTERED BRONZE 1-3/16X1-1/2X1-1/4
Part # SS-3848-20
BDI # 18137148
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1