Page 1 of 3

Next

Compare
GE 4 E

COMPARE

GE 4 E

Description
GE 4 E SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 4 E

BDI # 1419109

Features

Enclosure: Open
Housing Width - Millimeter: 3
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.472
Other Features: 2 Piece | Side Lubrication Only
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 4 C

COMPARE

GE 4 C

Description
GE 4 C SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 4 C

BDI # 1420946

Features

Enclosure: Open
Housing Width - Millimeter: 3
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.472
Other Features: 2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
LHSA4

COMPARE

LHSA4

Description
LHSA-4 ; TIGE EXTREMITE

IKO

Part # LHSA4

BDI # 17219091

Features

Material - Liner: Copper
Material - Outer Member: Die Cast Zinc Alloy
Mounting Thread: M4 X 0.7
Thread Direction: Right Hand
Stud Profile: Female

Inch - Metric: Metric
Housing Width - Millimeter: 0
Material - Ball: Steel
Housing Width - Inch: 0
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
PHS4

COMPARE

PHS4

Description
PHS4 ROD END BEARING

IKO

Part # PHS4

BDI # 516251

Features

Material - Liner: Copper
Material - Outer Member: Die Cast Zinc Alloy
Mounting Thread: M4 X 0.7
Thread Direction: Right Hand
Stud Profile: Female

Inch - Metric: Metric
Other Features: Insert Type
Housing Width - Millimeter: 5.3
Material - Ball: Steel
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
POS4

COMPARE

POS4

Description
POS-4 ROD END BEARING

IKO

Part # POS4

BDI # 516283

Features

Material - Liner: Copper
Material - Outer Member: Die Cast Zinc Alloy
Mounting Thread: M4 X 0.7
Thread Direction: Right Hand
Stud Profile: Male

Inch - Metric: Metric
Other Features: Insert Type
Housing Width - Millimeter: 5.3
Material - Ball: Steel
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY