CB314024
Description
CB314024 SLEEVE BEARING ; CAST-BRONZE 1-15/16 X 2- 1/2 X 3
Part # CB314024
BDI # 18254001
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.503
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
63.576
CB313516
Description
CB313516 SLEEVE BEARING ; CAST-BRONZE 1-15/16 X 2- 3/16 X 2
Part # CB313516
BDI # 18254329
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.191
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
55.651
CB313832
Description
CB313832 SLEEVE BEARING ; CAST-BRONZE 1-15/16 X 2- 3/8 X 4
Part # CB313832
BDI # 18254340
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
60.401
CB313750
Description
CB313750 SLEEVE BEARING ; CAST-BRONZE 1-15/16 X 2- 5/16 X 6- 1/4
Part # CB313750
BDI # 18254338
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.316
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
6.25
Outside Diameter - Millimeter:
58.826
CB313824
Description
CB313824 SLEEVE BEARING ; CAST-BRONZE 1-15/16 X 2- 3/8 X 3
Part # CB313824
BDI # 18254339
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
60.401