Features
Enclosure:
Open
Housing Width - Millimeter:
19
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
80
SIR 50 ES
Description
SIR 50 ES ROD END PLAIN BRG ; NON-RETURNABLE 50MMB 40.5MM HSGWD FEMALE
Part # SIR 50 ES
BDI # 1267067
Features
Enclosure:
Open
Housing Width - Millimeter:
40.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M45 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
GE50-FO-2RS
Description
GE50-FO-2RS SPHERICAL PLAIN BRG ; 50MM ID X 90MM OD
Part # GE50-FO-2RS
BDI # 1173271
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning:
Yes
GE50-HO-2RS
Description
GE50-HO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE50-HO-2RS
BDI # 1173273
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring for Clevis Mount
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning:
Yes