Page 1 of 8

Next

Compare
BH3640-LSS

COMPARE

BH3640-LSS

Description
BH3640LSS SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.318" W SEALED

RBC BEARINGS

Part # BH3640LSS

BDI # 796853

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: 2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GEZ204ES

COMPARE

GEZ204ES

Description
GEZ204ES ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ204ES

BDI # 17243687

Features

Enclosure: Open
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GEZ204ES-2RS

COMPARE

GEZ204ES-2RS

Description
GEZ204ES 2RS ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ204ES-2RS

BDI # 17243688

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GEZ 204 TXE-2LS

COMPARE

GEZ 204 TXE-2LS

Description
GEZ 204 TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 204 TXE-2LS

BDI # 1263700

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Other Features: 2 Piece | Chrome Plated Ball | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ 204 ES

COMPARE

GEZ 204 ES

Description
GEZ 204 ES SPHERICAL PLAIN BRG ; 2-1/4"B 1-11/16" WID

SKF

Part # GEZ 204 ES

BDI # 1265221

Features

Enclosure: Open
Housing Width - Millimeter: 42.85
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY