CB364024
Description
CB364024 SLEEVE BEARING ; CAST-BRONZE 2- 1/4 X 2- 1/2 X 3
Part # CB364024
BDI # 18252619
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.503
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
63.576
CB364032
Description
CB364032 SLEEVE BEARING ; CAST-BRONZE 2- 1/4 X 2- 1/2 X 4
Part # CB364032
BDI # 18252621
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.503
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
63.576
CB364424
Description
CB364424 SLEEVE BEARING ; CAST-BRONZE 2- 1/4 X 2- 3/4 X 3
Part # CB364424
BDI # 18251796
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.753
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
69.926
CB364432
Description
CB364432 SLEEVE BEARING ; CAST-BRONZE 2- 1/4 X 2- 3/4 X 4
Part # CB364432
BDI # 18251798
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.753
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
69.926
CB364448
Description
CB364448 SLEEVE BEARING ; CAST-BRONZE 2- 1/4 X 2- 3/4 X 6
Part # CB364448
BDI # 18251801
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.753
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
69.926