GEZ 212 ES
Description
GEZ 212 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 212 ES
BDI # 1265223
Features
Enclosure:
Open
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GAZ 212 SA
Description
GAZ 212 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 2-3/4"B 4-3/8" HOUSINGOD
Part # GAZ 212 SA
BDI # 1267776
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
111.125
Rolling Element:
Spherical Plain Bearing
CB-4456-52
Description
CB-4456-52 SLEEVE BEARING ; 2-3/4" BORE 3-1/2" OD 6-1/2" LTB
Part # 104960
BDI # 523352
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
6.5
Global Part Number GPN:
490056
CB-4450-32
Description
CB-4450-32 SLEEVE BEARING ; 2-3/4" BORE 3-1/8" OD 4" LTB
Part # 104951
BDI # 523343
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
4
Global Part Number GPN:
490047
CB-4450-40
Description
CB-4450-40 SLEEVE BEARING ; 2-3/4" BORE 3-1/8" OD 5" LTB
Part # 104952
BDI # 523344
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
5
Global Part Number GPN:
490048