Features
Enclosure:
Open
Housing Width - Millimeter:
24
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
110
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece
Self Aligning:
Yes
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
3.255
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
3
Global Part Number GPN:
484244
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
3
Global Part Number GPN:
484241
Features
Enclosure:
Open
Housing Width - Millimeter:
23
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
110