GEZ 312 ES
Description
GEZ 312 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 312 ES
BDI # 1265227
Features
Enclosure:
Open
Housing Width - Millimeter:
71.425
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
71.425
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
GEZ 312 ES-2RS
Description
GEZ 312 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 312 ES-2RS
BDI # 1265228
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
71.425
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
CB-6068-56
Description
CB-6068-56 SLEEVE BEARING ; 3-3/4" BORE 4-1/4" OD 7" LTB
Part # 105001
BDI # 523387
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.75
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
95.25
Length Thru Bore - Inch:
7
Global Part Number GPN:
490094
CB-6068-40
Description
CB-6068-40 SLEEVE BEARING ; 3-3/4" BORE 4-1/4" OD 5" LTB
Part # 105000
BDI # 523386
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.75
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
95.25
Length Thru Bore - Inch:
5
Global Part Number GPN:
490093