GE100-UK-2TS-W1
Description
GE100-UK-2TS-W1 SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE100-UK-2TS-W1
BDI # 22390083
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE100-UK-2RS
Description
GE100-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE100-UK-2RS-A
BDI # 18312645
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE100-SX-F10
Description
GE100-SX-F10 SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MM X 150MM X 32MM
Part # GE100-SX-F10
BDI # 18102872
Features
Enclosure:
Open
Housing Width - Millimeter:
30
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE90-FO-2RS
Description
GE90-FO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE90-FO-2RS
BDI # 1173338
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning:
Yes