Page 1 of 19

Next

Compare
ML1220

COMPARE

ML1220

Description
ML1220 PLAIN BEARING

NTN

Part # ML1220

BDI # 1228576

Features

Profile: Bushing No Flange Split
Nominal Bore - Inch: 0.472
Nominal Outside Diameter - Inch: 0.551
Inch - Metric: Metric
Material: BEAREE FL3060

Length Thru Bore - Millimeter: 20
Nominal Bore - Millimeter: 12
Length Thru Bore - Inch: 0.787
Nominal Outside Diameter - Millimeter: 14
Material Description: Zinc Coated Steel Plate | PTFE Resin Base

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SA1-25BSS

Description
SA1-25BSS SPHERICAL PLAIN BEARING

NTN

Part # SA1-25BSS

BDI # 1228985

Price Inventory : Available to order
Loading Price
QTY
SA1-60BSS

COMPARE

SA1-60BSS

Description
SA1-60BSS SPHERICAL PLAIN BEARING

NTN

Part # SA1-60BSS

BDI # 1228997

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
R-ARF0608

COMPARE

R-ARF0608

Description
R-ARF0608 PLAIN BEARING

NTN

Part # R-ARF0608

BDI # 1228427

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.236
Nominal Outside Diameter - Inch: 0.354
Flange Outside Diameter - Millimeter: 12
Inch - Metric: Metric

Material: BEAREE FL3000
Outside Diameter - Inch: 0.358
Length Thru Bore - Millimeter: 8
Nominal Bore - Millimeter: 6
Length Thru Bore - Inch: 0.315

Price Inventory : Available to order
Loading Price
QTY
SA1-80BSS

COMPARE

SA1-80BSS

Description
SA1-80BSS SPHERICAL PLAIN BEARING

NTN

Part # SA1-80BSS

BDI # 1229001

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY