SA4-45B
Description
SA4-45B SPHERICAL PLAIN BEARING ; 45MM ID 72MM OD 36MM W
Part # SA4-45B
BDI # 1229028
Features
Enclosure:
Open
Housing Width - Millimeter:
31
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SA2-20B
Description
SA2-20B SPHERICAL PLAIN BEARING ; NON RETURNABLE 31.75MM ID 50.8MM OD
Part # SA2-20B
BDI # 1229007
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SA4-100B
Description
SA4-100B SPHERICAL PLAIN BEARING ; 100MM ID 160MM OD 88MM W
Part # SA4-100B
BDI # 1229021
Features
Enclosure:
Open
Housing Width - Millimeter:
75
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SA4-30B
Description
SA4-30B SPHERICAL PLAIN BEARING ; 30MM ID 50MM OD 27MM W
Part # SA4-30B
BDI # 1229025
Features
Enclosure:
Open
Housing Width - Millimeter:
23
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SA4-70B
Description
SA4-70B SPHERICAL PLAIN BEARING ; NON RETURNABLE 70MM ID 110MM OD 58MM W
Part # SA4-70B
BDI # 1229032
Features
Enclosure:
Open
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes